EATON B-LINE SERIES #SB212C10TG

Support Angle, Telco Gray Powder Coat

SKU: 79903801762
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Support Angle
Material: Steel
Finish: Telco Gray Powder Coated
Dimensions: 2.00 in. W x 2.00 in. H x 0.19 in. T
Manufacturer Series: SB212C10
Description
Runway Mountings: Type - Support Angle; Material - Steel; Finish - Telco Gray Powder Coat ; Dimensions - 2.00 in. W x 2.00 in. H x 0.19 in. T; Additional Information - Length: 10 ft, Material Specification: ASTM A36; Manufacturer Series - SB212C10
Additional Info: Length: 10 ft, Material Specification: ASTM A36