Menu Search
EATON B-LINE SERIES #SB212A05TG

Support Angle, Telco Gray Powder Coat

SKU # 79903801740 Manufacturer Series: SB212A05
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Support Angle
Material: Steel
Finish: Telco Gray Powder Coated
Dimensions: WxHxT: 1.5 x 1.5 x 0.19 in.

Additional Info: Length: 5 ft, Material Specification: ASTM A36