Menu Search
EATON B-LINE SERIES #SB2003EYZ

Spanner Clip Kit, Steel, Yellow Zinc , 1.50 in. Height

SKU # 79903801565 Manufacturer Series: SB2003
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Spanner Clip Kit
Application: Use to Attach Cable Grid or Cable Runway to Auxiliary Support
Runway Size: 1.50 in. Height
Material: Steel
Finish: Yellow Zinc
Contents: (1) Spanner Clip, (1) Framing Clip and Hardware

Runway Mountings: Type - Spanner Clip Kit; Application - Use to Attach Cable Grid or Cable Runway to Auxiliary Support; Runway Size - 1.50 in. Height; Material - Steel; Finish - Yellow Zinc ; Contents - (1) Spanner Clip, (1) Framing Clip and Hardware; Additional Information - Material Specification: ASTM A570; Manufacturer Series - SB2003

Additional Info: Material Specification: ASTM A570