Menu Search

EATON B-LINE SERIES #SB210512YZ

Runway Termination Kit, Steel, Yellow Zinc, 12.00 in. Width

SKU: 79903801639
Manufacturer Series: SB210512
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Runway Termination Kit
Application: Use to Close End of Cable Runway
Runway Size: 12.00 in. Width
Material: Steel
Finish: Yellow Zinc
Contents: (1) Termination End, (2) Clamps, and 3/8 in.-16 Hardware
Description
Runway Mountings: Type - Runway Termination Kit; Application - Use to Close End of Cable Runway; Runway Size - 12.00 in. Width; Material - Steel; Finish - Yellow Zinc; Contents - (1) Termination End, (2) Clamps, and 3/8 in.-16 Hardware; Additional Information - Tube Stringer: 1-1/2 in., Material Specification: ASTM A513; Manufacturer Series - SB210512
Additional Info: Tube Stringer: 1-1/2 in., Material Specification: ASTM A513