Menu Search
Runway Mountings Runway Termination Kit, Steel, Telco Gray Powder Coat , 15.00 in. Width

EATON B-LINE SERIES #SB210515TG

Runway Termination Kit, Steel, Telco Gray Powder Coat , 15.00 in. Width

SKU #79903801646
Manufacturer Series: SB210515
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Runway Termination Kit
Application: Use to Close End of Cable Runway
Runway Size: 15.00 in. Width
Material: Steel
Finish: Telco Gray Powder Coated
Contents: (1) Termination End, (2) Clamps, and 3/8 in.-16 Hardware

Runway Mountings: Type - Runway Termination Kit; Application - Use to Close End of Cable Runway; Runway Size - 15.00 in. Width; Material - Steel; Finish - Telco Gray Powder Coat ; Contents - (1) Termination End, (2) Clamps, and 3/8 in.-16 Hardware; Additional Information - Tube Stringer: 1-1/2 in., Material Specification: ASTM A513; Manufacturer Series - SB210515

Additional Info: Tube Stringer: 1-1/2 in., Material Specification: ASTM A513