Menu Search
Runway Mountings Runway Support, Steel, Yellow Zinc, 20.00 in. Width

EATON B-LINE SERIES #SB2262008YZ

Runway Support, Steel, Yellow Zinc, 20.00 in. Width

SKU #79903829025
Manufacturer Series: SB226
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Runway Support
Application: Support Cable Runway From Equipment Cabinets, Floor or Wall
Runway Size: 20.00 in. Width
Material: Steel
Finish: Yellow Zinc
Dimensions: 23.75 in. W x 8.00 in. H
Installation: Mounting Holes, J-Bolt
Contents: (1) 5/16 in. J Bolts and Nuts

Additional Info: Material Specification: ASTM A36