Menu Search
Runway Mountings Runway Foot Kit, Steel, Yellow Zinc, 2.00 in. Height

EATON B-LINE SERIES #SB2106B2YZ

Runway Foot Kit, Steel, Yellow Zinc, 2.00 in. Height

SKU #79903820640
Manufacturer Series: SB2106
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Runway Foot Kit
Application: Secure Cable Runway to Floor, Ceiling, or Wall
Runway Size: 2.00 in. Height
Material: Steel
Finish: Yellow Zinc
Installation: Mounting Holes
Contents: (2) End Supports, (2) Clamps and 5/16 in.-18 Hardware

Runway Mountings: Type - Runway Foot Kit; Application - Secure Cable Runway to Floor, Ceiling, or Wall; Runway Size - 2.00 in. Height; Material - Steel; Finish - Yellow Zinc; Installation - Mounting Holes; Contents - (2) End Supports, (2) Clamps and 5/16 in.-18 Hardware; Additional Information - Hole Size: 9/16 in., Material Specification: ASTM A36; Manufacturer Series - SB2106

Additional Info: Hole Size: 9/16 in., Material Specification: ASTM A36