Menu Search
EATON B-LINE SERIES #SB2106BBZ

Runway Foot Kit, Steel, Black Zinc, 1.50 in. Height

SKU # 79903833598 Manufacturer Series: SB2106
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Runway Foot Kit
Application: Secure Cable Runway to Floor, Ceiling, or Wall
Runway Size: 1.50 in. Height
Material: Steel
Finish: Black Zinc
Installation: Mounting Holes
Contents: (2) End Supports, (2) Clamps and 5/16 in.-18 Hardware

Runway Mountings: Type - Runway Foot Kit; Application - Secure Cable Runway to Floor, Ceiling, or Wall; Runway Size - 1.50 in. Height; Material - Steel; Finish - Black Zinc; Installation - Mounting Holes; Contents - (2) End Supports, (2) Clamps and 5/16 in.-18 Hardware; Additional Information - Hole Size: 9/16 in., Material Specification: ASTM A36; Manufacturer Series - SB2106

Additional Info: Hole Size: 9/16 in., Material Specification: ASTM A36