Menu Search
Runway Mountings Post, Retaining, Yellow Zinc

EATON B-LINE SERIES #SB117BYZ

Post, Retaining, Yellow Zinc

SKU #79903801208
Manufacturer Series: SB117
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Cable Retaining Post
Application: Use to Increase Cable Capacity Fill of Runway
Material: Steel
Finish: Yellow Zinc
Dimensions: 8.00 in. H
Contents: (1) Post, (1) Plug and (1) Clip

Additional Info: Rung Size: 1/2 in. x 1 in., Material Specification: ASTM A569 and A513