Menu Search
Runway Mountings Plate, Mounting, ASTM A36 Steel, Yellow Zinc
EATON B-LINE SERIES #SB21506YZ

Plate, Mounting, ASTM A36 Steel, Yellow Zinc

SKU # 79903800008 Manufacturer Series: SB21506
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Two Hole Plate
Material: Steel
Finish: Yellow Zinc
Dimensions: 5.12 in. L x 1.25 in. H x 0.25 in. D
Installation: Mounting Holes

Additional Info: Material Specification: ASTM A36