Menu Search
Search
EATON B-LINE SERIES #SB1342YZ

Overhead Power Cable Support, Steel, Yellow Zinc , 0.38 in. x 2.00 in.

SKU # 79903821740 Manufacturer Series: SB134
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Overhead Power Cable Support
Application: Cable Runway
Runway Size: 0.38 in. x 2.00 in.
Material: Steel
Finish: Yellow Zinc
Dimensions: 8.13 in. H
Contents: (1) Straight Cable Horn with Bracket and (1) Runway Stringer Retainer Clip

Additional Info: Material Specification: ASTM A510, A607 Grade 50