Menu Search
Runway Mountings Mount, Cable Runway Isolation Kit; Steel Clamp and Hardware; 1.5 in. Height
EATON B-LINE SERIES #SB2502B

Mount, Cable Runway Isolation Kit; Steel Clamp and Hardware; 1.5 in. Height

SKU # 79903802118 Manufacturer Series: SB2502
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Cable Runway Isolation Kit
Application: Use to Provide Electrical Isolation and Splice Cable Runway
Runway Size: 1.50 in. Height
Material: Phenolic (Bar), Steel (Clamp and Hardware)
Finish: Natural (Bar), Yellow Zinc (Clamp and Hardware)
Contents: (2) Isolation Bars, (4) Straight Splice Clamps, (2) Corner Clamps and 5/16 in.-18 Hardware

Runway Mountings: Type - Cable Runway Isolation Kit; Application - Use to Provide Electrical Isolation and Splice Cable Runway; Runway Size - 1.50 in. Height; Material - Phenolic (Bar), Steel (Clamp and Hardware); Finish - Natural (Bar), Yellow Zinc (Clamp and Hardware); Contents - (2) Isolation Bars, (4) Straight Splice Clamps, (2) Corner Clamps and 5/16 in.-18 Hardware; Additional Information - Tee Splice; Manufacturer Series - SB2502

Additional Info: Tee Splice