Menu Search
Runway Mountings J-Clip Kit, Yellow Zinc, 2 in. Height
EATON B-LINE SERIES #SB2003B2YZ

J-Clip Kit, Yellow Zinc, 2 in. Height

SKU # 79903801562
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: J-Clip Kit
Application: 3/8 in. x 2 in. Bar
Runway Size: 2 in. Height
Finish: Yellow Zinc

Runway Mountings: Type - J-Clip Kit; Application - 3/8 in. x 2 in. Bar; Runway Size - 2 in. Height; Finish - Yellow Zinc; Additional Information - Weight: 0.50 lbs

Additional Info: Weight: 0.50 lbs