EATON B-LINE SERIES #SB2003BYZ

J Clip Kit, Steel, Yellow Zinc , 1.50 in. Height

SKU: 79903801561
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: J Clip Kit
Application: Use to Attach Cable Grid or Cable Runway to Auxiliary Support
Runway Size: 1.50 in. Height
Material: Steel
Finish: Yellow Zinc
Contents: (1) J Clip, (1) Framing Clip and Hardware
Manufacturer Series: SB2003
Description
Runway Mountings: Type - J Clip Kit; Application - Use to Attach Cable Grid or Cable Runway to Auxiliary Support; Runway Size - 1.50 in. Height; Material - Steel; Finish - Yellow Zinc ; Contents - (1) J Clip, (1) Framing Clip and Hardware; Additional Information - Material Specification: ASTM A570; Manufacturer Series - SB2003
Additional Info: Material Specification: ASTM A570