Menu Search
EATON B-LINE SERIES #SB21042FB

Corner Support Kit, Steel, Flat Black Powder Coat, 2.00 in. Height

SKU # 79903822875 Manufacturer Series: SB21042
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Corner Support Kit
Application: Cable Runway Support
Runway Size: 2.00 in. Height
Material: Steel
Finish: Flat Black Powder Coated
Contents: (1) Mitered Runway Section, (4) Clamps and 3/8 in.-16 hardware

Runway Mountings: Type - Corner Support Kit; Application - Cable Runway Support; Runway Size - 2.00 in. Height; Material - Steel; Finish - Flat Black Powder Coat; Contents - (1) Mitered Runway Section, (4) Clamps and 3/8 in.-16 hardware; Additional Information - Material Specification: ASTM A570; Manufacturer Series - SB21042

Additional Info: Material Specification: ASTM A570