EATON B-LINE SERIES #SB114AYZ

Clip, Framing, 9/16 in. Mounting Hole

SKU: 79903801164
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Crossover Framing Clip
Application: Use to Secure Perpendicular Auxiliary Support Runs
Material: Steel
Finish: Yellow Zinc
Dimensions: WxL: 1.5 x 1.5 in.
Installation: Mounting Holes
Manufacturer Series: SB114
Description
Runway Mountings: Type - Crossover Framing Clip; Application - Use to Secure Perpendicular Auxiliary Support Runs; Material - Steel; Finish - Yellow Zinc ; Dimensions - 1.50 in. W x 1.50 in. L; Installation - Mounting Holes; Additional Information - Support Framing Size: 2 in. x 3/8 in., Hole Size: 9/16 in., Hardware Size: 1/2 in., Material Specification: 13 Gauge ASTM A1011; Manufacturer Series - SB114
Additional Info: Support Framing Size: 2 in. x 3/8 in., Hole Size: 9/16 in., Hardware Size: 1/2 in., Material Specification: 13 Gauge ASTM A1011