Menu Search
Runway Mountings Channel, Support, Yellow Zinc

EATON B-LINE SERIES #SB220305YZ

Channel, Support, Yellow Zinc

SKU #79903801965
Manufacturer Series: SB220305
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Support Channel
Material: Steel
Finish: Yellow Zinc
Dimensions: 2.00 in. W x 60.00 in. L x 0.19 in. T
Contents: Pre-Assembled Channel

Additional Info: Plate Thickness: 3/16 in., Material Specification: ASTM A36