Menu Search
EATON B-LINE SERIES #SB220510TG

Channel, Support, Telco Gray Powder Coat

SKU # 79903800106 Manufacturer Series: SB220510
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Support Channel
Material: Steel
Finish: Telco Gray Powder Coated
Dimensions: WxLxT: 2 x 120 x 0.19 in.
Contents: Pre-Assembled Channel

Additional Info: Plate Thickness: 3/16 in., Material Specification: ASTM A36