Menu Search
Runway Mountings Channel, Support, Telco Gray Powder Coat

EATON B-LINE SERIES #SB220210TG

Channel, Support, Telco Gray Powder Coat

SKU #79903801960
Manufacturer Series: SB220210
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Support Channel
Material: Steel
Finish: Telco Gray Powder Coated
Dimensions: 2.00 in. W x 120.00 in. L x 0.19 in. T
Contents: Pre-Assembled Channel, Spacer and Hardware

Additional Info: Plate Thickness: 3/16 in., Material Specification: ASTM A36