Menu Search
Runway Mountings Center Support Hanger Kit, Steel, Yellow Zinc, 6.00 in. Width

EATON B-LINE SERIES #SB212706AYZ

Center Support Hanger Kit, Steel, Yellow Zinc, 6.00 in. Width

SKU #79903801804
Manufacturer Series: SB212706
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Center Support Hanger Kit
Application: Suspend Cable Runway from a Single All Threaded Rod
Runway Size: 6.00 in. Width
Material: Steel
Finish: Yellow Zinc
Dimensions: 6.13 in. W x 12.00 in. H
Contents: (1) Center Support and (2) 5/8 in.-11 Hex Nuts

Runway Mountings: Type - Center Support Hanger Kit; Application - Suspend Cable Runway From a Single all Threaded Rod; Runway Size - 6.00 in. Width; Material - Steel; Finish - Yellow Zinc; Dimensions - 6.13 in. W x 12.00 in. H; Contents - (1) Center Support and (2) 5/8 in.-11 Hex Nuts; Additional Information - Material Specification: ASTM A36; Manufacturer Series - SB212706

Additional Info: Material Specification: ASTM A36