Menu Search
EATON B-LINE SERIES #SB117A2YZ

Cable Retaining Post, Yellow Zinc, 2 in.

SKU # 79903800116 Manufacturer Series: SB117
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Retaining Post
Application: Cable Runway
Runway Size: 2 in.
Finish: Yellow Zinc
Dimensions: H: 13 in.

Additional Info: Weight: 0.35 lbs