COMMSCOPE #760084111

Wall Support Bracket Kit, Steel, Black

SKU: 88410440633
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Specifications
Type: Wall Support Bracket Kit
Application: Triangular Runway Support
Material: Steel
Finish: Black
Dimensions: 24.00" W x 25.00" H x 2.00" D
Installation: J-Bolt
Contents: (2) 5/16-18 KEPS Hex Nut, (2) J-Bolt, Clevis Pin, Gusset Support, Instruction Sheet, Ladder Support Bracket, Retaining Rings, Wall Mount Bracket
Description
Runway Mountings: Type - Wall Support Bracket Kit; Application - Triangular Runway Support; Material - Steel; Finish - Black; Dimensions - 24.00" W x 25.00" H x 2.00" D; Installation - J-Bolt; Contents - (2) 5/16-18 KEPS Hex Nut, (2) J-Bolt, Clevis Pin, Gusset Support, Instruction Sheet, Ladder Support Bracket, Retaining Rings, Wall Mount Bracket