Menu Search
Runway Mountings Runway Wall to Rack Kit, Steel, Black, 19 in.

COMMSCOPE #760084053

Runway Wall to Rack Kit, Steel, Black, 19 in.

SKU #88410440605
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Runway Wall to Rack Kit
Application: Suspend Runway
Runway Size: 19"
Material: Steel
Finish: Black
Dimensions: 19.00 x .10 x 5.4 in
Installation: J-Bolt
Contents: Four 5/16-18 KEPS hex nuts, Four J-bolts, Instruction sheet , Ladder rack relay mounting plate

Runway Mountings: Type - Runway Wall to Rack Kit; Application - Suspend Runway; Runway Size - 19"; Material - Steel; Finish - Black; Dimensions - 19.00 x .10 x 5.4 in; Installation - J-Bolt; Contents - Four 5/16-18 KEPS hex nuts, Four J-bolts, Instruction sheet , Ladder rack relay mounting plate