Menu Search
Runway Mountings Mounting Kit, Steel, Black Powder Coated

COMMSCOPE #760083907

Mounting Kit, Steel, Black Powder Coated

SKU #88410440545
Loading price and availability...
RoHS Compliant
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Ceiling Mounting Kit
Application: Secure Runway to Threaded Rod
Material: Steel
Finish: Black Powder Coated
Dimensions: 0.40" W x 72.0" L
Contents: (4) 5/811Hex Nuts, (1) CeilingMountingBracket, (1) LadderRackSupport Bracket, (1) InstructionSheet

Runway Mountings: Type - Ceiling Mounting Kit; Application - Secure Runway to Threaded Rod; Material - Steel; Finish - Black Powder Coated; Dimensions - 0.40" W x 72.0" L; Contents - (4) 5/811Hex Nuts, (1) CeilingMountingBracket, (1) LadderRackSupport Bracket, (1) InstructionSheet