Menu Search
Runway Mountings Wall Angle Support, Steel, Computer Beige, 15 in. Width

CHATSWORTH PRODUCTS #11421-215

Wall Angle Support, Steel, Computer Beige, 15 in. Width

SKU #70395717860
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Angle Support
Application: Cable Runway
Runway Size: 15 in. Width
Material: Steel
Finish: Computer Beige
Dimensions: WxHxD: 17 x 2 x 2 in.
Installation: J-Bolt
Contents: (1) Wall Angle, (2) 5/16-18 x 2-1/4 in. J-Bolts, (2) 5/16-18 Hex Nuts, (2) 5/16 in. Lock Washers

Runway Mounting: Type - Wall Angle Support; Application - Cable Runway; Runway Size - 15 in. Width; Material - Steel; Finish - Computer Beige; Dimensions - 17.00 in. W x 2.00 in. H x 2.00 in. D; Installation - J-Bolt; Contents - (1) Wall Angle, (2) 5/16-18 x 2-1/4 in. J-Bolts, (2) 5/16-18 Hex Nuts, (2) 5/16 in. Lock Washers