Menu Search
Runway Mountings Wall Angle Support, Steel, Computer Beige, 12 in. Width
CHATSWORTH PRODUCTS #11421-212

Wall Angle Support, Steel, Computer Beige, 12 in. Width

SKU # 70395717837
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Wall Angle Support
Application: Cable Runway
Runway Size: 12 in. Width
Material: Steel
Finish: Computer Beige
Dimensions: WxHxD: 14 x 2 x 2 in.
Installation: J-Bolt
Contents: (1) Wall Angle, (2) 5/16-18 x 2-1/4 in. J-Bolts, (2) 5/16-18 Hex Nuts, (2) 5/16 in. Lock Washers

Runway Mounting: Type - Wall Angle Support; Application - Cable Runway; Runway Size - 12 in. Width; Material - Steel; Finish - Computer Beige; Dimensions - 14.00 in. W x 2.00 in. H x 2.00 in. D; Installation - J-Bolt; Contents - (1) Wall Angle, (2) 5/16-18 x 2-1/4 in. J-Bolts, (2) 5/16-18 Hex Nuts, (2) 5/16 in. Lock Washers