Menu Search
CHATSWORTH PRODUCTS #11420-710

Wall Angle Support, Steel, Black

SKU # 70395718330
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Wall Angle Support
Application: Cable Runway
Material: Steel
Finish: Black
Dimensions: WxHxD: 12 x 2 x 12 in.