Menu Search
Runway Mountings Wall Angle Support, Steel, Black

CHATSWORTH PRODUCTS #11420-701

Wall Angle Support, Steel, Black

SKU #70395718327
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Wall Angle Support
Application: Cable Runway
Material: Steel
Finish: Black
Dimensions: WxHxD: 12 x 2 x 12 in.