Menu Search

CHATSWORTH PRODUCTS #10595-018

Rack-To-Runway Mounting Kit, Steel, Gold, 15 - 18 in. Width

SKU: 70395718128
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Rack-To-Runway Mounting Kit
Application: Cable Runway
Runway Size: 15 - 18 in. Width
Material: Steel
Finish: Gold
Dimensions: L: 3 in.
Installation: J-Bolt
Contents: (1) Mounting Plate, (4) 5/16-18 J-Bolts, (4) 5/16-18 Hex Nuts, (4) 5/16 in. Split Lock Washers
Description
Runway Mounting: Type - Rack-To-Runway Mounting Kit; Application - Cable Runway; Runway Size - 15 - 18 in. Width; Material - Steel; Finish - Gold; Dimensions - 3.00 in. L; Installation - J-Bolt; Contents - (1) Mounting Plate, (4) 5/16-18 J-Bolts, (4) 5/16-18 Hex Nuts, (4) 5/16 in. Split Lock Washers