Menu Search
Runway Mountings Rack-To-Runway Mounting Kit, Steel, Black, 9 - 12 in. Width

CHATSWORTH PRODUCTS #12731-712

Rack-To-Runway Mounting Kit, Steel, Black, 9 - 12 in. Width

SKU #70395724937
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Rack-To-Runway Mounting Kit
Application: Secure Runway
Runway Size: 9 - 12 in. Width
Material: Steel
Finish: Black
Dimensions: L: 3 in.
Installation: J-Bolt
Contents: (1) Mounting Plate, (2) Hat-shaped Brackets, (2) 5/16-18 x 2-1/4 in. J-bolts, (3) 5/16-18 Hex Nuts, (3) 5/16 in. Split Lock Washers