Menu Search
CHATSWORTH PRODUCTS #10596-006

Post, Retaining, Steel, Black, 6.00 in. H, Gold

SKU # 70395700005
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Cable Retaining Post
Application: Cable Runway
Material: Steel
Finish: Gold
Dimensions: H: 6 in.
Contents: (1) Post, Bracket and End Cap, (1) 1/4-20 x 1-1/4 in. Hex Cap Screw, Split Lock Washer and Hex Nut