Menu Search
Runway Mountings Mounting Kit, Black, 18.00 in. W

CHATSWORTH PRODUCTS #55105-718

Mounting Kit, Black, 18.00 in. W

SKU #70395723946
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Mounting Kit
Application: High Density Patching Frame
Finish: Black
Dimensions: W: 18 in.

Runway Mounting: Type - Mounting Kit; Application - High Density Patching Frame; Finish - Black; Dimensions - 18.00 in. W