Menu Search
Runway Mountings J-Bolt Kit, Zinc Plated/Gold

CHATSWORTH PRODUCTS #10620-003

J-Bolt Kit, Zinc Plated/Gold

SKU #70395714887
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: J-Bolt Clip
Application: Attach Cable Runway to Auxiliary Framing
Finish: Zinc Plated, Gold
Dimensions: 4.37 in. L
Installation: J-Bolt
Contents: (1) 1/2-13 Lock Nut, (1) 1/2 Split Lock Washer

Runway Mounting: Type - J-Bolt Clip; Application - Attach Cable Runway to Auxiliary Framing; Finish - Zinc Plated, Gold; Dimensions - 4.37 in. L; Installation - J-Bolt; Contents - (1) 1/2-13 Lock Nut, (1) 1/2 Split Lock Washer; Additional Information - Nominal Size: 1/2-13

Additional Info: Nominal Size: 1/2-13