Menu Search
Runway Mountings I-Beam Clamp, Steel, Zinc Plated/Gold, 6.00 in. H
CHATSWORTH PRODUCTS #10557-003

I-Beam Clamp, Steel, Zinc Plated/Gold, 6.00 in. H

SKU # 70395714886
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: I-Beam Clamp
Application: Cable Runway to Threaded Rod
Material: Steel
Finish: Zinc Plated, Gold

Runway Mounting: Type - I-Beam Clamp; Application - Cable Runway to Threaded Rod; Material - Steel; Finish - Zinc Plated, Gold; Additional Information - For 3/8" Threaded Rod

Additional Info: For 3/8"" Threaded Rod