Menu Search
Runway Mountings Floor Support Channel, 12.00 in. W Runway, Steel, Black, 12.00 in. W x 8 in. H
CHATSWORTH PRODUCTS #11241-712

Floor Support Channel, 12.00 in. W Runway, Steel, Black, 12.00 in. W x 8 in. H

SKU # 70395711697
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Adjustable Floor Support Channel
Application: Cable Runway
Runway Size: 12" Width
Finish: Black
Contents: 5/8" Rods and Anchors

Additional Info: Cable Runway Height Adjustable From 3"" - 8""