Menu Search
CHATSWORTH PRODUCTS #11700-106

Closing Kit, End Bar, Steel, Gray

SKU # 70395715109
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: End Closing Kit
Application: Cable Runway
Material: Steel
Finish: Gray
Dimensions: 6.00 in. W x 1.50 in. H
Contents: (1) End Closing Bar, (4) Corner Clamp Plates, (2) 3/8-16 x 1-3/8 in. Trimmed Round Head Square Neck Bolts, (2) 3/8-16 in. Hex Nuts

Runway Mounting: Type - End Closing Kit; Application - Cable Runway; Material - Steel; Finish - Gray; Dimensions - 6.00 in. W x 1.50 in. H; Contents - (1) End Closing Bar, (4) Corner Clamp Plates, (2) 3/8-16 x 1-3/8 in. Trimmed Round Head Square Neck Bolts, (2) 3/8-16 in. Hex Nuts