Menu Search
Runway Mountings Closing Kit, End Bar, Steel, Black

CHATSWORTH PRODUCTS #11700-715

Closing Kit, End Bar, Steel, Black

SKU #70395715106
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: End Closing Kit
Application: Cable Runway
Material: Steel
Finish: Black
Dimensions: WxH: 15 x 1.5 in.
Contents: (1) End Closing Bar, (4) Corner Clamp Plates, (2) 3/8-16 x 1-3/8 in. Trimmed Round Head Square Neck Bolts, (2) 3/8-16 in. Hex Nuts

Runway Mounting: Type - End Closing Kit; Application - Cable Runway; Material - Steel; Finish - Black; Dimensions - 15.00 in. W x 1.50 in. H; Contents - (1) End Closing Bar, (4) Corner Clamp Plates, (2) 3/8-16 x 1-3/8 in. Trimmed Round Head Square Neck Bolts, (2) 3/8-16 in. Hex Nuts