Menu Search
Runway Mountings Clip Kit, Framing, Steel, Zinc Plated/Gold
CHATSWORTH PRODUCTS #10621-001

Clip Kit, Framing, Steel, Zinc Plated/Gold

SKU # 70395715511
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Framing Clip Kit
Application: Cable Runway
Material: Steel
Finish: Zinc Plated, Gold
Contents: (2) Brackets

Runway Mounting: Type - Framing Clip Kit; Application - Cable Runway; Material - Steel; Finish - Zinc Plated, Gold; Contents - (2) Brackets; Additional Information - Bolt size: 1/2 in., For 3/8 in. Bar or Runway Stringer

Additional Info: Bolt size: 1/2 in., For 3/8 in. Bar or Runway Stringer