Menu Search
Runway Mountings Clip Kit, Framing, Steel, Zinc Plated/Gold

CHATSWORTH PRODUCTS #10609-002

Clip Kit, Framing, Steel, Zinc Plated/Gold

SKU #70395715516
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Type: Framing Clip Kit
Application: Cable Runway
Material: Steel
Finish: Zinc Plated, Gold
Contents: (2) Brackets

Runway Mounting: Type - Framing Clip Kit; Application - Cable Runway; Material - Steel; Finish - Zinc Plated, Gold; Contents - (2) Brackets; Additional Information - Bolt size: 5/8 in., For 9/16 in. Channel

Additional Info: Bolt size: 5/8 in., For 9/16 in. Channel