CHATSWORTH PRODUCTS #10609-001

Clip Kit, Framing, Steel, Zinc Plated/Gold

SKU: 70395715510
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Downloads
Specifications
Type: Framing Clip Kit
Application: Cable Runway
Material: Steel
Finish: Zinc Plated, Gold
Contents: (2) Brackets
Description
Runway Mounting: Type - Framing Clip Kit; Application - Cable Runway; Material - Steel; Finish - Zinc Plated, Gold; Contents - (2) Brackets; Additional Information - Bolt size: 5/8 in., For 3/8 in. Bar or Runway Stringer
Additional Info: Bolt size: 5/8 in., For 3/8 in. Bar or Runway Stringer