Menu Search
Runway Mountings Center Support Bracket, Steel, Zinc Plated, 20.00 in. W
CHATSWORTH PRODUCTS #34729-520

Center Support Bracket, Steel, Zinc Plated, 20.00 in. W

SKU # 70395734134
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: EA
Unable to add item to cart. Please try again.
Type: Center Support Bracket
Application: Wire Mesh Cable Tray
Material: Steel
Finish: Zinc-plated

Runway Mounting: Type - Center Support Bracket; Application - Wire Mesh Cable Tray; Material - Steel; Finish - Zinc Plated; Additional Information - For 20" Tray

Additional Info: For 20"" Tray