Menu Search
Search
PANDUIT #FRVT12X4YL

FiberRunnerĀ® Vertical Tee Fitting, ABS, 12 in. x 4 in.

SKU # 07498383517
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Vertical Tee
Material: ABS
System Size: 12 in. x 4 in.

Additional Info: 12x4 Vertical Tee