Menu Search
Runway Groundings Grounding Kit 6 AWG Copper, THW Green

HOFFMAN #DGJ

Grounding Kit 6 AWG Copper, THW Green

SKU #78351017272
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: Each
Fitting Type: Grounding Kit
Cable Size: (1) 12.00 inL x #6 x 7 AWG
Mounting Stud: (2) Compression Two Hole Lugs
Material: 6 AWG Copper, THW Green

Runway Groundings: Fitting Type - Grounding Kit; Cable Size - (1) 12.00 inL x #6 x 7 AWG; Mounting Stud - (2) Compression Two Hole Lugs; Material - 6 AWG Copper, THW Green; Additional Information - Contents: Preassembled Jumper, Bolts, Nuts And Washers

Additional Info: Contents: Preassembled Jumper, Bolts, Nuts And Washers