Ground Bar Kit Copper

SKU: 78351017264
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fitting Type: Ground Bar Kit
Cable Size: 4.00 in x 12.00 in x 0.25 in(DxWxL)
Material: Copper
Grounding: Fitting Type - Ground Bar Kit; Cable Size - 4.00" x 12.00" x 0.25"DxWxL; Material - Copper; Additional Information - Includes: 2 Mounting Bracket, Assortment of Connectors, 1 Tube of Antioxidant
Additional Info: Includes: (2) Mounting Bracket, Assortment of Connectors, (1) Tube of Antioxidant