Menu Search
Runway Groundings Compression Lug Copper
HOFFMAN #DGCL402

Compression Lug Copper

SKU # 78351017257 Manufacturer Series: DG
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
(edit)
Please enter a valid quantity
Unit of Sale: Each
Unable to add item to cart. Please try again.
Fitting Type: Compression Lug
Cable Size: 4/0 AWG
Mounting Stud: Compression Two Hole Lugs
Material: Copper

Additional Info: Color: Purple