Compression Lug Copper

SKU: 78351017255
Loading price and availability...
Please Log In or Register to view pricing & availability.
Where is the Add to Cart Button?
Your account is not configured to place orders. Please follow your company's product ordering process.
Fitting Type: Compression Lug
Cable Size: 2 AWG
Mounting Stud: Compression Two Hole Lugs
Material: Copper
Manufacturer Series: DG
Runway Groundings: Fitting Type - Compression Lug; Cable Size - 2 AWG; Mounting Stud - Compression Two Hole Lugs; Material - Copper; Additional Information - Color: Brown; Manufacturer Series - DG
Additional Info: Color: Brown