Menu Search
Runway Groundings Strap, Grounding, Cable Runway, 10.50 in. L Strap

EATON B-LINE SERIES #SB6693/4X101/2

Strap, Grounding, Cable Runway, 10.50 in. L Strap

SKU #79903820719
Loading price and availability...
Please Log In or Register to view pricing & availability.
(edit)
Please enter a valid quantity
Unit of Sale: EA
Fitting Type: Ground Strap
Material: Copper

Runway Groundings: Fitting Type - Ground Strap ; Material - Copper; Additional Information - Strap Length: 10.50 in. (267mm)

Additional Info: Strap Length: 10.50 in. (267mm)