You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
3M #4460-D/FO

Bonding Connector Copper

SKU # 05400792757 Manufacturer Series: LL Series
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Fitting Type: Bonding Connector
Cable Size: OD Max, 0.8 in (20.3mm)
Material: Copper

Runway Groundings: Fitting Type - Bonding Connector; Cable Size - OD Max, 0.8 in (20.3mm); Material - Copper; Additional Information - Applications: ?Wall Mount?, Pad Mount?, Aerial Strand Mount?, Underground?, Pole Mount?; Manufacturer Series - LL Series?

Additional Info: Applications: ?Wall Mount?, Pad Mount?, Aerial Strand Mount?, Underground?, Pole Mount?