You are using an outdated browser. You may experience a lack of functionality if you continue to use this browser to navigate our website. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
Search
PANDUIT #FRRASC12YL

FiberRunnerĀ® Fiber Optic Cable Raceway Cover ABS Yellow

SKU # 07498383535
RoHS Compliant
Loading price and availability...
You do not have permissions to see price. Please contact your sales representative if you feel this is an error.
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Cable Raceway Cover
Material: ABS
Channel Size: 12x4
Color: Yellow

Additional Info: Horizontal Right Angle Fitting