You are using an outdated browser. Our website will no longer support this browser beginning September 1st, 2019. If you are unable to upgrade or use a different browser due to corporate policies, please contact our help desk at (866) 746-3519 or ecommhd@wesco.com.
Menu Search
PANDUIT #FRRASC12BL

FiberRunnerĀ® Fiber Optic Cable Raceway Cover ABS Black

SKU # 07498345024
RoHS Compliant
Loading price and availability...
Quantity Pricing:
Please Log In or Register to view pricing & availability.
Availability
Type: Fiber Optic Cable Raceway Cover
Material: ABS
Channel Size: 12x4
Color: Black

Additional Info: Horizontal Right Angle Fitting